• The item cannot be ordered due to missing prices.

Bit for hexagon, long, 1/4 inch E 6.3 Hex-Plus profile with bore 6 mm

Article no.: 674244 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 840/4 Z Hex-Plus BO
Hexagon 6 mm
overall length 89 mm
Drive profile Hexagon screwdriver with hole
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674244 6
EAN / GTIN 4013288094346
Manufacturer number 05059645001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
With centre hole for socket head screws with a tamper-proof pin.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart