Version:
The TY® bits are 29 mm long. The additional length of 4 mm compared to 25 mm bits provides a longer torsion zone, resulting in longer working life. Ideal for high-powered power drills and impact screwdrivers. Bits are stored in the BitBuddy® plastic holder, allowing easy one-handed change of the bit directly from the holder into the screwdriver.
Advantage:
The coloured bits can be found quickly and easily, and thanks to the fluorescent coating can be found even in the dark using UV light.
Content:
Bits, length 29 mm, C 6.3 for Pozidriv: 1 pc. each size PZ2; PZ3
Bits, length 29 mm, C 6.3 for internal TORX®: 1 pc. each size TX15; TX20; TX25; TX30; TX40
Adapter: 1 pc.
Note:
A suitable LED / UV torch can be found under No. 081518 UV-LED.