• The item cannot be ordered due to missing prices.

IMPAKTOR bit for Pozidriv, 1/4 inch E 6.3 Set of 5 bits, Cross-head size: 2

Article no.: 674123 2

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Pozidriv screwdriver
Number of pieces 5
Bit length 50 mm
Bit hexagon shank E 6.3
Colour coding yes
Type of product Bit tool

Identification numbers & Classifications

Article number 674123 2
EAN / GTIN 4013288223821
Manufacturer number 05057661001

Description

Version:

Selected steel quality, hardening technique, production process, and special geometries lead to outstanding results with IMPACT screwdrivers. In connection with the diamond coating (significantly reduces cam-out forces) and the torsion zone, working lives up to 5 times longer than standard bits are achieved.

Application:

Due to their rotational impact function, IMPACT screwdrivers generate a number of peak forces, which “normal bits” cannot withstand over the long term. IMPAKTOR bits are specially designed for use in impact screwdrivers and, depending on the drive, increase the working life of the bits to several times the life of conventional standard bits.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPAKTOR bit for Pozidriv, 1/4 inch E 6.3 Set of 5 bits, Cross-head size: 2

IMPAKTOR bit for Pozidriv, 1/4 inch E 6.3 Set of 5 bits, Cross-head size: 2

Drive profile Pozidriv screwdriver Pozidriv screwdriver Screwdriver for Phillips
Number of pieces 5 30 30
Bit length 50 mm 25 mm 25 mm
Bit hexagon shank E 6.3 C 6.3 C 6.3
Type of product Bit tool Bit tool Bit tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart