• The item cannot be ordered due to missing prices.

Impact screwdriver set KK900 19

Article no.: 673010 19

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation KK 900 Set 1
    Number of pieces 19
    Number of screwdrivers 18
    Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Hexagon socket; Screwdriver for TORX® screws; Slot-head screwdriver
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 673010 19
    EAN / GTIN 4013288222176
    Manufacturer number 05018110001

    Description

    Version:

    For loosening stubborn screw connections. The hammer pulse is converted into a rotary motion with a release torque of approx. 25 Nm. The through blade ensures zero-loss power transmission.
    For use with specially hardened and extra tough bits with 1/4 inch hexagon head drive.

    Advantage:

    Impact wrench and screwdriver functions can be switched as required.

    Supplied with:

    Impact driver bit for Phillips, 70 mm: 1 pcs. each PH1; PH2; PH3
    Impact driver bit for Pozidriv, 70 mm: 1 pcs. each PZ1; PZ2; PZ3
    Impact driver bit for hexagon, 70 mm: 1 pc. each size 3; 4; 5; 6 mm
    Impact driver bit for Torx, 70 mm: 1 pc. each size TX15; TX20; TX25; TX30; TX40
    Impact driver bit for slot-head, 70 mm: 1 pc. each size 4; 5.5; 6.5 mm
    Impact driver handle: 1 pc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart