• The item cannot be ordered due to missing prices.

Watchmaker’s screwdriver for slot head 3,0 mm

Article no.: 669005 3,0

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 3 mm
overall length 112 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 669005 3,0
EAN / GTIN 4045197975034
Manufacturer number 669005 3,0

Description

Version:

Corrosion-resistant aluminium handle, with fixed pressed-in blade.
End of handle with rotating hexagonal head allowing precision work.

Material:

Bits made of special steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart