• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Pozidriv with 2-component Haptoprene handle, SLIM blade, fully insulated 1

Article no.: 668912 1
New product

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 2.1–3 mm
Blade length 80 mm
overall length 180 mm
Drive profile Pozidriv screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 668912 1
EAN / GTIN 4067263113355
Manufacturer number 668912 1

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Ergonomically shaped power handle with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel.
With SLIM blade = reduced blade/and insulation diameter for deep-set screw and spring elements (insulation ⌀ = blade ⌀).

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart