• The item cannot be ordered due to missing prices.

Electronics screwdriver for Phillips, Cross-head size: 00

Article no.: 668891 00

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 00
Blade length 60 mm
overall length 153 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver

Identification & Classification

Article number 668891 00
EAN / GTIN 7610733268306
Manufacturer number 8121.00-60

Description

Version:

Tool handle made of conductive plastic, suitable for ESDs.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart