{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2050 PH Micro | |
Cross-head size | 00 | |
Blade length | 60 mm | |
overall length | 157 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdriver |
Article number | 668800 00 | |
EAN / GTIN | 4013288031969 | |
Manufacturer number | 05118020001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electronics screwdriver for Phillips Kraftform Micro 00 |
||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
overall length | 157 | 120 |
Manufacturer's designation | 2050 PH Micro | |
Blade length | 60 | 60 |
Cross-head size | 00 | 00 |
Type of product | Screwdriver | Screwdriver |