• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Pozidriv fully insulated 3

Article no.: 668731 3

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 3
Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 5.3 – 7.2 mm
Blade length 150 mm
overall length 270 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668731 3
EAN / GTIN 4062406059903
Manufacturer number 668731 3

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Multi-component power handle with grip zone optimised for torque and comfort.Blade of high-alloy tool steel.

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart