• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with wooden handle 4

Article no.: 668450 4

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Cross-head size 4
for screw ⌀ 7.3 − 12.7 mm
Blade length 200 mm
overall length 334 mm
Hexagon collar for wrench assistance 17 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668450 4
EAN / GTIN 4045197372468
Manufacturer number 668450 4

Description

Version:

Handle of sealed beechwood, with leather impact cap. Blade through to end of handle. Blade of chrome vanadium steel, through hardened, with hexagon collar for wrench assistance, bright nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart