{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 3 | |
Drive profile | Screwdriver for Phillips | |
Material | Stainless steel, INOX | |
Type of product | Screwdrivers |
Article number | 668285 3 | |
EAN / GTIN | 4013288116024 | |
Manufacturer number | 05259243001 |
This article |
Recommendations |
|||
---|---|---|---|---|
“Stainless” screwdriver set for Phillips, with stainless steel blade, Number of screwdrivers: 3 |
||||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Skruetrækker til Phillips | Screwdriver for Phillips |
Number of screwdrivers | 3 | 3 | 3 | 3 |
stub screwdriver | no | |||
Surface | nickel-plated, chrome-plated | |||
reduced blade ⌀ at the front | no | |||
Material | Stainless steel, INOX | Chromium vanadium steel | ||
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver |