• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with round steel blade 2S

Article no.: 668260 2S

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 350 PH Stubby
Cross-head size 2
for screw ⌀ 3.1 − 5.2 mm
Blade length 25 mm
overall length 79 mm
Blade tip black
Drive profile Screwdriver for Phillips
Actuation hexagon yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668260 2S
EAN / GTIN 4013288212177
Manufacturer number 05008851001

Description

Version:

Kraftform handle made of impact resistant plastic with integrated soft zones facilitates torque transmission and thus protects hand and arm.
Wera Lasertip blade made of high-alloy special steel with micro-textured drive tip, chemically nickel-plated. (Size 0; 1S; 2S without laser tip, with black drive tip).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart