• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, with plastic handle 0

Article no.: 668200 0

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Serie Classic
Cross-head size 0
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 150 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668200 0
EAN / GTIN 7610733086672
Manufacturer number 192.0-60

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Application:

Pozidriv screwdriver for cross-head Pozidriv and Supadriv screws.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Pozidriv, with plastic handle  0

Screwdriver for Pozidriv, with plastic handle 0

Drive profile Pozidriv screwdriver Pozidriv screwdriver Pozidriv screwdriver
for screw ⌀ up to 2 up to 2 up to 2
overall length 150 147 147
Blade length 60 60 60
Cross-head size 0 0 0
Type of product Screwdrivers Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart