{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 3 | |
Drive profile | Phillips screwdriver | |
Type of product | Screwdrivers |
Article number | 668110 3 | |
EAN / GTIN | 7610733086665 | |
Manufacturer number | 1462. |
This article |
Recommendations |
|||
---|---|---|---|---|
Screwdriver set for Phillips, with “multicraft” power grip, Number of screwdrivers: 3 |
||||
Drive profile | Phillips screwdriver | Screwdriver for Phillips | Skruetrækker til Phillips | Screwdriver for Phillips |
Number of screwdrivers | 3 | 3 | 3 | 3 |
stub screwdriver | no | |||
Surface | nickel-plated, chrome-plated | |||
reduced blade ⌀ at the front | no | |||
Material | Chromium vanadium steel | |||
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver |