{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Classic | |
Cross-head size | 0K | |
for screw ⌀ | up to 2 mm | |
Blade length | 30 mm | |
overall length | 75 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668000 0K | |
EAN / GTIN | 7610733086528 | |
Manufacturer number | 195.0-30 |