• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, with Kraftform handle 1

Article no.: 667800 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 1
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 178 mm
Hexagon collar for wrench assistance 8 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667800 1
EAN / GTIN 4013288102225
Manufacturer number 05002855002

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. Blade made of high hardness special steel with special toughness; diamond-coated tips. Nicromatt chrome-plated surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart