• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, with 2-component Haptoprene handle 1

Article no.: 667712 1

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 1
Material Chromium vanadium steel
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 175 mm
Blade tip black
Drive profile Pozidriv screwdriver
Type of shank round
Impact cap no
Material of handle 2-component Haptoprene
Surface nickel-plated, chrome-plated
stub screwdriver no
reduced blade ⌀ at the front no
Type of product Screwdriver

Identification numbers & Classifications

Article number 667712 1
EAN / GTIN 4067263013624
Manufacturer number 667712 1

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart