• The item cannot be ordered due to missing prices.

Assembly screwdriver set with “multicraft” power grip, Number of pieces: 11

Article no.: 667601 11

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 11
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Pozidriv screwdriver
Reamer bit included yes
Type of product Screwdrivers

Identification & Classification

Article number 667601 11
EAN / GTIN 7610733269747
Manufacturer number 1215.

Description

Version:

Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Slot-head blades with parallel, stepped tip, ensuring an exact fit to standard screw head slot sizes. Tips of cross-head blades precisely milled. Surface nickel-plated and chrome-plated, black tip.
“multicraft” power grip of impact-resistant plastic (cadmium-free), for holding different bits, particularly easy grip, even with oily hands.

Content:

Slot-head blades No. 659928: Size 4; 5.5; 6.5; 8
Blades for Phillips No. 659921: Sizes 1 and 2
Pozidriv blade No. 659923: Size 2
Reamer blade No. 667640: 1 pc.
Plastic handle No. 667620: 1 pc.
Electronics screwdriver (slot-head) No. 664400: Sizes 2.5 and 3.5

Supplied with:

Textile roll-up wallet.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart