• The item cannot be ordered due to missing prices.

Electrician’s slim screwdriver set, 6 pieces for slot-head and Pozidriv, fully insulated 4/2

Article no.: 667074 4/2

Select article variation and quantity

Number of hexagon keys Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Classic VDE
    Number of screwdrivers 6
    Standard DIN EN IEC 60900 / VDE 0682-201
    Drive profile Slot-head screwdriver; Pozidriv screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 667074 4/2
    EAN / GTIN 7610733273850
    Manufacturer number PB 5543.SL

    Description

    Version:

    Slim handle with comfortable elastomer surface and tough impact-resistant polypropylene core. Handle and blade fully insulated up to 1000 V according to DIN EN 60900 / VDE 0682-201.
    Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).

    Supplied with:

    1 each slim screwdriver for slot-head No. 663003 size 3.5; 4; 5.5; 6.5.
    1 each screwdriver for Pozidriv No. 668382 size 1 and 2.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart