• The item cannot be ordered due to missing prices.

Screw holder 3

Article no.: 666425 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Type 3
for blade ⌀ 6.5 − 8 mm
External ⌀ 17 mm
Length 41 mm
Type of product Holder

Identification numbers & Classifications

Article number 666425 3
EAN / GTIN 4013288147714
Manufacturer number 05258076001

Description

Version:

Permanently elastic blade grip for sliding on to screwdriver blades and bits. The resilient and highly wear-resistant screw grip retains the screw mechanically. Screwing the screw into the workpiece releases the screw automatically.
For screwdrivers fully insulated to VDE.

Application:

For holding screws when working in narrow areas.

Suitable for:

All commonly-used screwdrivers and long bit blades. Can be used for round and hexagon shaft screwdrivers, irrespective of the drive profile.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart