• The item cannot be ordered due to missing prices.

Offset screwdriver for slot-head, Blade width b: 13mm

Article no.: 664800 13

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 13 mm
Tip thickness a 2 mm
overall length 175 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 664800 13
EAN / GTIN 7610733004324
Manufacturer number PB 600.7

Description

Version:

Two equal width tips, offset 90° from one another. PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tips.
Knurled shank for a secure hold in wet or oily environments. With forged offset tips to standard slot head widths.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart