{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2035 Micro | |
Blade width b | 1.5 mm | |
Tip thickness a | 0.23 mm | |
Blade length | 40 mm | |
overall length | 137 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664600 1,5 | |
EAN / GTIN | 4013288031877 | |
Manufacturer number | 05118002001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |