{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 3.5 mm | |
Tip thickness a | 0.6 mm | |
Blade length | 80 mm | |
overall length | 173 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664410 3,5 | |
EAN / GTIN | 7610733268221 | |
Manufacturer number | 8128.3,5-80 |
This article |
Recommendations |
|
---|---|---|
Electronics screwdriver for slot-head, Blade width b: 3,5mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 173 mm | 177 mm |
Blade length | 80 mm | 75 mm |
Blade width b | 3.5 mm | 3.5 mm |
Tip thickness a | 0.6 mm | 0.6 mm |
Type of product | Screwdriver | Screwdriver |