• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head, with plastic handle, Blade width b: 2mm

Article no.: 664400 2

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 2 mm
Blade designation 00
Tip thickness a 0.3 mm
Blade length 70 mm
overall length 180 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664400 2
EAN / GTIN 7610733086283
Manufacturer number 160.00-70

Description

Version:

Narrow blade with plane parallel stepped tip. Handle of transparent impact resistant plastic.

Material:

PB Swiss Tools special alloy, nickel-plated and chrome-plated, black tip.

Downloads & documents

Compare with similar products

This article


Recommendations


Electronics screwdriver for slot-head, with plastic handle, Blade width b: 2mm

Electronics screwdriver for slot-head, with plastic handle, Blade width b: 2mm

Drive profile Slot-head screwdriver Slot-head screwdriver
overall length 180 mm 120 mm
Blade length 70 mm 60 mm
Blade width b 2 mm 2 mm
Tip thickness a 0.3 mm 0.4 mm
Type of product Screwdriver Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart