{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 2.5 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Tip thickness a | 0.4 mm | |
Blade length | 75 mm | |
overall length | 162 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663301 2,5 | |
EAN / GTIN | 4062406059668 | |
Manufacturer number | 663301 2,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |