• The item cannot be ordered due to missing prices.

Blade screwdriver for slot-head, with plastic handle, Blade width b: 13mm

Article no.: 662000 13

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Classic
Blade width b 13 mm
Blade designation 7
Tip thickness a 2 mm
Blade length 200 mm
overall length 325 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 662000 13
EAN / GTIN 7610733085804
Manufacturer number 100.7-200

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. With parallel stepped tip. Surface nickel-plated and chrome-plated, black tip.

Standard:

Similar to DIN 5265 form A.

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart