• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with 2-component SwissGrip handle ESD 3,5 mm

Article no.: 660050 3,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Material: PB Swiss Tools special alloy

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SwissGrip ESD
    Blade width b 3.5 mm
    electrostatic characteristic EGB/ESD
    Blade designation 1
    Tip thickness a 0.5 mm
    Blade length 90 mm
    overall length 180 mm
    Blade tip black
    Drive profile Slot-head screwdriver
    Type of shank round
    Impact cap no
    Material PB Swiss Tools special alloy
    Surface nickel-plated and chrome-plated
    Actuation hexagon no
    through blade no
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 660050 3,5
    EAN / GTIN 7610733256082
    Manufacturer number 8100.1-90 ESD

    Description

    Version:

    SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet and oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip. Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
    Tool handle made of conductive plastic, suitable for ESDs.

    Advantage:

    • Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
    • No cam-out effect.
    • Tips perfectly fit standard and non-standard screw slot sizes.
    • Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand.
    • Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission.
    • Non-roll flats.
    • Marked with drive symbol and size.

    Application:

    For repair and assembly work, for loosening tight screws etc.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart