• The item cannot be ordered due to missing prices.

6 mm blade for Torx Plus®, Torx Plus® profile: 20IP

Article no.: 659924 20IP

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx Plus® profile 20IP
overall length 190 mm
Usable length 110 mm
Drive profile Screwdriver for TORX PLUS® screws
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659924 20IP
EAN / GTIN 7610733201617
Manufacturer number 215.TXP 20

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 / 659957 size 200; 500 / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 / 667551 / 667601 / 667615.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart