{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 0 | |
overall length | 160 mm | |
Usable length | 80 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdriver bit |
Article number | 659923 0 | |
EAN / GTIN | 7610733220830 | |
Manufacturer number | 215.PZ 0 |