• The item cannot be ordered due to missing prices.

Torque screwdriver set, 8 pieces with scale, to take interchangeable blades, ESD 50 cNm

Article no.: 659919 50

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate
  • Standard: DIN EN ISO 6789

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation MecaTorque ESD
    maximum torque 50 cNm
    electrostatic characteristic EGB/ESD
    Direction of tightening Right-hand tightening
    Torque measuring accuracy ±6 %
    Test certificate Manufacturer’s test certificate
    Overall length L 106 mm
    Torque range 0.1 Nm - 0.5 Nm
    Torque range 10 cNm - 50 cNm
    Scale graduation, 1 graduation = 1 cNm
    Display analogue
    Release signalling akustisk; haptisk
    Trigger principle mechanical slip clutch
    Connection format exchangeable blade
    Measurement technology mechanical
    Data can be recorded no
    Setting the trigger value with adjustment scale
    Feedback triggering
    Reversible reading cNm
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Drive profile Hexagon screwdriver; Screwdriver for Phillips; Slot-head screwdriver; Screwdriver for TORX® screws
    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 659919 50
    EAN / GTIN 7610733269488
    Manufacturer number 8316.A1 ESD

    Description

    Version:

    Power grip with a non-allergenic elastomer coating. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection). The desired torque is set using an adjustment wheel at the end of the handle. Putting the wheel into the locked position prevents inadvertent changes to the setting. Easy to read micrometer scale, protected against dirt.
    Tool handle made of conductive plastic, suitable for ESDs.

    Standard:

    Tested to DIN EN ISO 6789.

    Content:

    Torque screwdriver: 1 pc.
    3 blades for slot-head / Phillips (No. 669605): 2 / 00; 2.5 / 0; 3.5 / 1
    2 hexagon blades (No. 669606): 1.5 / 2; 2.5 / 3
    2 bits for Torx® screws (No. 669607): TX6 / TX7; TX8 / TX9

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart