• The item cannot be ordered due to missing prices.

8 mm blade Hexagon socket 13 mm

Article no.: 659880 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 13 mm
    overall length 180 mm
    Usable length 164 mm
    Drive profile Hexagon sockets
    Blade ⌀ 8 mm
    Type of product Screwdriver bit

    Identification numbers & Classifications

    Article number 659880 13
    EAN / GTIN 7610733220670
    Manufacturer number 225.F 13

    Description

    Version:

    Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness.
    Surface nickel-plated and chrome-plated.

    Suitable for:

    Torque screwdrivers No. 659906 (up to Cat. 53), 659908 (up to Cat. 53) and 659911 size 1600 (up to Cat. 48), as well as 659912 size 1600; No. 659957 size 1600; No. 659958 size 1600 and screwdriver sets No. 667625; 667645.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart