• The item cannot be ordered due to missing prices.

8 mm blade Hexagon, Hexagon: 8mm

Article no.: 659878 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 8 mm
overall length 200 mm
Usable length 184 mm
Drive profile Hexagon screwdriver
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659878 8
EAN / GTIN 7610733220571
Manufacturer number 225.D 8

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness.
Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdrivers No. 659906 (up to Cat. 53), 659908 (up to Cat. 53) and 659911 size 1600 (up to Cat. 48), as well as 659912 size 1600; No. 659957 size 1600; No. 659958 size 1600 and screwdriver sets No. 667625; 667645.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart