{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 80 mm | |
Usable length | 64 mm | |
Drive profile | Square screwdriver | |
Type of product | Screwdriver bit |
Article number | 659876 3/8 | |
EAN / GTIN | 7610733220533 | |
Manufacturer number | 225.V 3/8 |