{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Safe-Torque A 2 | |
maximum torque | 12 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±10 % | |
Bit socket | D 6.3; F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Series | Safe-Torque | |
Overall length L | 244 mm | |
Head width b | 31.6 mm | |
Head height h | 23.7 mm | |
Torque range | 2 Nm - 12 Nm | |
Torque range | 2 lbfft - 9 lbfft | |
Scale graduation, 1 graduation = | 0.1 Nm | |
Weight | 552 g | |
Display | analogue | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical slip clutch | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | yes | |
Quick release/ quick-change function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque Wrench |
Article number | 657774 12 | |
EAN / GTIN | 4013288223036 | |
Manufacturer number | 05075801001 |