• The item cannot be ordered due to missing prices.

Plug-in ratchet, Type-Square drive: 1-1/4in

Article no.: 657630 1-1/4

Select article variation and quantity

Type-Square drive (in) Unit price incl. VAT
  • Exchangeable tool: Plug-in head
  • Square drive: 1/4
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Square drive 1/4 in
Width b 25 mm
Height h 15.3 mm
Long-term rated loading 30 Nm
Pitch S 17.5 mm
No. of teeth 52
Plug-in shank 9×12 mm
Material Chrome vanadium steel
Ratchet reversible yes
Ratchet with ejector no
Type of product Ratchet

Identification numbers & Classifications

Article number 657630 1-1/4
EAN / GTIN 4062406278328
Manufacturer number 657630 1-1/4

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Plug-in reversible ratchet.

Material:

Chrome vanadium steel, chrome-plated.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!
Further plug-in heads with rectangular plug-in shank 22 × 28 mm available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Plug-in ratchet, Type-Square drive: 1-1/4in

Plug-in ratchet, Type-Square drive: 1-1/4in

Square drive 1/4 in 1/4 in
Width b 25 mm 25 mm
Long-term rated loading 30 Nm 30 Nm
Plug-in shank 9×12 mm 9×12 mm
Pitch S 17.5 mm 21 mm
No. of teeth 52 48
Type of product Ratchet Ratchet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart