{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 3/8 in | |
Width b | 33 mm | |
Height h | 24 mm | |
Long-term rated loading | 80 Nm | |
Pitch S | 17.5 mm | |
No. of teeth | 60 | |
Plug-in shank | 9×12 mm | |
Ratchet reversible | yes | |
Ratchet with ejector | no | |
Type of product | Ratchet |
Article number | 657600 1-3/8 | |
EAN / GTIN | 4018754034512 | |
Manufacturer number | 58250005 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |