• The item cannot be ordered due to missing prices.

Torque wrench, fully insulated with push-through square 120 N·m

Article no.: 657556 120

Select article variation and quantity

Maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 120 Nm
electrical insulation VDE 1000 V
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±4 %
Test certificate Manufacturer’s test certificate
Overall length L 420 mm
Torque range 20 Nm - 120 Nm
Scale graduation, 1 graduation = 1 Nm
Weight 1,440 g
Square drive 1/2 in
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Deflection function no
Slipper function no
Quick release/ quick-change function no
Memory pointer no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 345 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657556 120
EAN / GTIN 4000896233397
Manufacturer number 5121KV

Description

Version:

Torque wrench fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Single-handed torque wrench, adjustable using the scale, with protection against accidental changes to the setting. Integral ratchet, reversible left-hand and right-hand tightening by push-through drive square.
Units of measure: Nm.

Function:

On reaching the set torque value the wrench triggers giving a “signal” (audible and perceptible) and is then immediately ready for use again.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±4% of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Attention:

Any repairs must be performed on in the HAZET Service Centre, since the wrench must be subjected after repair to an individual 10,000 V test to DIN EN 60900 / VDE 0682-201!

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools may be used in combination.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench, fully insulated with push-through square 120 N·m

Torque wrench, fully insulated with push-through square 120 N·m

Display analogue analogue
Release signalling acoustic ;haptisk akustisk ;haptisk
Overall length L 420 409
Scale graduation, 1 graduation = 1 1
Measurement technology mechanical mechanical
Feedback triggering triggering
Lever length including factory calibration reference dimension [l3] 345 315

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart