• The item cannot be ordered due to missing prices.

Torque wrench without scale 300 N·m

Article no.: 657352 300

Select article variation and quantity

Maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 300 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±3 %
Overall length L 587 mm
Torque range 60 Nm - 300 Nm
Weight 1,600 g
Square drive 1/2 in
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 460 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657352 300
EAN / GTIN 4045197804211
Manufacturer number 657352 300

Description

Version:

Single-handed torque wrenches without a setting scale. Wrench setting using torque analyser.
Integral ratchet with captive push-through square drive pin for right-hand and left-hand tightening.

Function:

If the set value is reached while using the wrench, the wrench triggers giving a ″signal″ (audible and perceptible) and is then immediately ready for use again.

Application:

For controlled screw tightening etc. to specified torques in series production.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±3% of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart