• The item cannot be ordered due to missing prices.

Open jaw plug-in head 6 mm

Article no.: 657323 6

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width b 15 mm
    Height h 3 mm
    Width across flats 6 mm
    Pitch S 25 mm
    Plug-in shank ⌀ 6 mm
    Type of product Open ended plug-in head

    Identification numbers & Classifications

    Article number 657323 6
    EAN / GTIN 4580135821696
    Manufacturer number SH6DX6

    Description

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Suitable for:

    Torque wrenches: No. 657320 size 2 and 5

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart