{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 200 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Exchangeable tool | Plug-in head | |
Series | MANOSKOP® 755 | |
Overall length L | 504 mm | |
Torque range | 40 Nm - 200 Nm | |
Torque range | 30 lbfft - 147 lbfft | |
Weight | 1,362 g | |
Adjusted reference dimension on the torque wrench [l2] | 25 mm | |
Square drive | 1/2 in | |
Socket for plug-in head | 14×18 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 435 mm | |
Lever length including factory calibration reference dimension [l3] | 460 mm | |
Type of product | Torque Wrench |
Article number | 657300 200 | |
EAN / GTIN | 2050001017246 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Torque wrench without scale 200 N·m |
|||||
Reversible reading | Nm ;lbfft | Nm | Nm | Nm | Nm |
Direction of tightening | For right and left-hand tightening | For right and left-hand tightening | For right and left-hand tightening | Right-hand tightening | For right and left-hand tightening |
Overall length L | 504 | 405 | 459 | 446 | 410 |
maximum torque | 200 | 200 | 200 | 200 | 200 |
Connection format | for plug-in heads (rectangular socket) | for plug-in heads (rectangular socket) | Push-through square drive (ratchet) | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |
Setting the trigger value | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) | without setting scale (requires torque analyser) |