• The item cannot be ordered due to missing prices.

Torque wrench base unit without plug-in head 50 N·m

Article no.: 657277 50

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±3
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±3 %
Exchangeable tool Plug-in head
Test certificate Manufacturer’s test certificate
Overall length L 335 mm
Torque range 10 Nm - 50 Nm
Scale graduation, 1 graduation = 0.5 Nm
Weight 700 g
Adjusted reference dimension on the torque wrench [l2] 31.8 mm
Socket for plug-in head 9×12 mm
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 206 mm
Lever length including factory calibration reference dimension [l3] 237 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657277 50
EAN / GTIN 4045197804143
Manufacturer number 657277 50

Description

Version:

Robust torque wrench, adjustable with micrometer scale, with protection against accidental changes to the setting.
Basic tool with square plug-in socket (without plug-in head). Suitable spare jaws No. 657582 - 657950.
Units of measure: Nm, lbfft.

Function:

On reaching the set torque value the wrench triggers giving a ″signal″ (audible and perceptible) and is then immediately ready for use again.

Application:

For small to medium series.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±3 % of the displayed value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart