• The item cannot be ordered due to missing prices.

Torque wrench with ratchet, maximum torque: 500N·m

Article no.: 657272 500

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 500 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±4 %
Test certificate Manufacturer’s test certificate
Overall length L 830 mm
Torque range 100 Nm - 500 Nm
Scale graduation, 1 graduation = 5 Nm
Weight 3,800 g
Square drive 3/4 in
Display analogue
Release signalling akustisk; haptisk
Ratchet with push-through square
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 681 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657272 500
EAN / GTIN 4045197892027
Manufacturer number 657272 500

Description

Version:

Robust torque wrench, adjustable with micrometer scale, with protection against accidental changes to the setting.
Integral ratchet to accept sockets.
Units of measure: Nm, lbfft.
Ratchet with push-through square drive pin and retaining pin, for right-hand and left-hand tightening.

Function:

On reaching the set torque value the wrench triggers giving a ″signal″ (audible and perceptible) and is then immediately ready for use again.

Application:

For small to medium series.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±4 % of the displayed value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench with ratchet, maximum torque: 500N·m

Torque wrench with ratchet, maximum torque: 500N·m

Reversible reading Nm; lbfft Nm Nm
Display analogue analogue analogue
Direction of tightening For right and left-hand tightening For right and left-hand tightening For right and left-hand tightening
Measurement technology mechanical mechanical mechanical
Connection format Push-through square drive (ratchet) Push-through square drive (ratchet) for plug-in heads (rectangular socket)
Setting the trigger value with adjustment scale with adjustment scale with adjustment scale
Lever length including factory calibration reference dimension [l3] 681 mm 900 mm 873.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart