• The item cannot be ordered due to missing prices.

Torque wrench with plug-in reversible ratchet 300 N·m

Article no.: 657105 300

Select article variation and quantity

Maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 300 Nm
    Direction of tightening For right and left-hand tightening
    Torque measuring accuracy ±4 %
    Exchangeable tool Plug-in head
    Test certificate Manufacturer’s test certificate
    Series MANOSKOP® 730 Quick
    Overall length L 565 mm
    Torque range 60 Nm - 300 Nm
    Torque range 50 lbfft - 220 lbfft
    Scale graduation, 1 graduation = 10 Nm
    Weight 1,702 g
    Adjusted reference dimension on the torque wrench [l2] 25 mm
    Square drive 1/2 in
    Socket for plug-in head 14×18 mm
    Display analogue
    Release signalling acoustic; haptisk
    Trigger principle mechanical short-travel release
    Connection format for plug-in heads (rectangular socket)
    Measurement technology mechanical
    Deflection function no
    Slipper function no
    Quick release/ quick-change function no
    Memory pointer no
    Data can be recorded no
    Setting the trigger value with adjustment scale
    Feedback triggering
    Reversible reading Nm
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Lever length without plug-in head [l1] 475 mm
    Lever length including factory calibration reference dimension [l3] 500 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 657105 300
    EAN / GTIN 2050002057593

    Description

    Version:

    Sturdy compact one-armed torque wrench, adjustable to scale and self-triggering. The accuracy is sustained for many thousands of operations, because high quality material is used for all wearing parts and the flexible rod is under load only briefly on each occasion. Body and handle are of sturdy square section. Scales adjustable. Anti-clockwise tightening by reversing the plug-in tools.
    With plug−in reversible ratchet.
    Units of measure: Nm, lbfft.

    Function:

    Adjustment: Quick adjustment of the torque with the slide setting button. The value is fixed using the locking key in the handle.
    Quick adjustment of the torque with the slide setting button. The value is fixed using the locking key in the handle.

    Application:

    Since the set torque can be varied, it is ideal for repairs and short series production.

    Standard:

    Tested to DIN EN ISO 6789.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart