• The item cannot be ordered due to missing prices.

Torque wrench QuickSelect with plug-in ratchet 1000 N·m

Article no.: 657090 1000

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±3
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,000 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±3 %
Exchangeable tool Plug-in head
Test certificate Manufacturer’s test certificate
Series MANOSKOP® 730N
Torque range 200 Nm - 1,000 Nm
Torque range 150 lbfft - 750 lbfft
Scale graduation, 1 graduation = 5 Nm
Weight 6,900 g
Adjusted reference dimension on the torque wrench [l2] 55 mm
Square drive 3/4 in
Socket for plug-in head 22×28 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 1,352 mm
Lever length including factory calibration reference dimension [l3] 1,407 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657090 1000
EAN / GTIN 2050002047112

Description

Version:

Sturdy compact one-armed torque wrench, adjustable to scale and self-triggering. The accuracy is sustained for many thousands of operations, because high quality material is used for all wearing parts and the flexible rod is under load only briefly on each occasion. Body and handle are of sturdy square section. Scales adjustable. Anti-clockwise tightening by reversing the plug-in tools.
Units of measure: Nm, lbfft.
With plug-in ratchet with push-through square.

Advantage:

  • Ergonomically shaped two-component handle, resistant to aggressive liquids such as fuel, Skydrol etc.
  • The adjustment scale is placed behind a sight glass for protection against dirt and damage.
  • Quick, precise, and reliable setting: Pull the setting knob, “Twist” to set the desired value and “Press” to save it. Setting knob moves easily since there is no spring pressure to be overcome.

Function:

If the set value is reached while using the wrench, the wrench triggers giving a “signal” (acoustic and perceptible) and is then immediately ready for use again.

Application:

Since the set torque can be varied, it is ideal for repairs and short series production.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench QuickSelect with plug-in ratchet 1000 N·m

Torque wrench QuickSelect with plug-in ratchet 1000 N·m

Release signalling akustisk ;haptisk akustisk ;haptisk akustisk ;haptisk
Data can be recorded no no no
Test certificate Manufacturer’s test certificate Manufacturer’s test certificate Manufacturer’s test certificate
Trigger principle mechanical short-travel release mechanical short-travel release mechanical short-travel release
Feedback triggering triggering triggering
Lever length including factory calibration reference dimension [l3] 1,407 1,637 1,175
Type of product Torque Wrench Torque Wrench Torque Wrench

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart