• The item cannot be ordered due to missing prices.

Torque wrench base unit without plug-in head 400 N·m

Article no.: 656510 400

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 400 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±2 %
Exchangeable tool Plug-in head
Test certificate Manufacturer’s test certificate
Overall length L 718 mm
Torque range 100 Nm - 400 Nm
Scale graduation, 1 graduation = 2.5 Nm
Weight 2,730 g
Adjusted reference dimension on the torque wrench [l2] 44 mm
Socket for plug-in head 14×18 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 649 mm
Lever length including factory calibration reference dimension [l3] 693 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 656510 400
EAN / GTIN 4000896026197
Manufacturer number 6294-1CT

Description

Version:

Handy and very compact single-arm torque wrench, adjustable by scale and self-triggering. Extremely high repeat accuracy, since high quality materials are used throughout. Wearing parts, such as compression springs, are specially pre-treated and sorted. Reversible ratchet for left-hand and right-hand tightening.
Basic tool with square plug-in socket (without plug-in head).
Suitable spare jaws No. 657582 - 657950.
Units of measure: Nm

Function:

The wrench triggers giving a “signal” (clearly audible acoustic tone and noticeable vibration) and afterwards is immediately ready for use again.

Application:

For medium to larger batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Of the displayed value only for right-hand tightening: ±2 %.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

Calibration is only possible for right-hand tightening.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench base unit without plug-in head 400 N·m

Torque wrench base unit without plug-in head 400 N·m

Socket for plug-in head 14×18 mm 14×18 mm
Release signalling akustisk; haptisk akustisk; haptisk
Data can be recorded no no
Scale graduation, 1 graduation = 2.5 Nm 2.5 Nm
Trigger principle mechanical short-travel release mechanical short-travel release
Setting the trigger value with adjustment scale with adjustment scale
Feedback triggering triggering

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart