{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 12 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±1 % | |
Measuring accuracy rotational angle | ±1 % | |
Exchangeable tool | Plug-in head | |
Interface | USB interface | |
Test certificate | Manufacturer’s test certificate | |
Series | E-torc | |
Overall length L | 263 mm | |
Torque range | 1.5 Nm - 12 Nm | |
Resolution | 0.01 Nm | |
Weight | 500 g | |
Adjusted reference dimension on the torque wrench [l2] | 17.5 mm | |
Square drive | 3/8 in | |
Socket for plug-in head | 9×12 mm | |
Display | digital | |
Release signalling | optisk; akustisk; haptisk | |
Trigger principle | Vibration motor | |
Power supply | Rechargeable battery-powered | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque; Rotation angle; Strækgrænse; Overdrejningsmoment | |
Adjustable trigger value | adjustable | |
Standard | Manufacturer’s standard | |
Lever length without plug-in head [l1] | 185.5 mm | |
Lever length including factory calibration reference dimension [l3] | 203 mm | |
Type of product | Torque Wrench |
Article number | 655001 12 | |
EAN / GTIN | 4002805936597 | |
Manufacturer number | 3034631 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Electronic torque wrench / rotational angle wrench, with separate display and connecting cable E-Torc QR 12 N·m |
||||
Overall length L | 263 | 216 | 345 | 370 |
Weight | 500 | 650 | 700 | 735 |
maximum torque | 12 | 12 | 12 | 12 |
Measurement process | Torque ;Rotation angle ;Strækgrænse ;Overdrejningsmoment | Torque | Torque | Torque ;Rotation angle |
Standard | Manufacturer’s standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Adjustable trigger value | adjustable | adjustable | non-adjustable | adjustable |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench | Torque Wrench |