{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 20 Nm | |
Direction of tightening | For right and left-hand tightening | |
Interface | USB interface | |
Test certificate | Manufacturer’s test certificate | |
Measuring range | 0.4 – 20 Nm | |
Dimension b | 180 mm | |
Dimension h1 | 79 mm | |
Dimension h2 | 215 mm | |
Dimension l | 180 mm | |
Weight | 6.2 kg | |
Square socket | 1/4 in | |
Power supply | Mains operated | |
Type of product | Calibration and adjustment device |
Article number | 654250 20 | |
EAN / GTIN | 4018754181148 | |
Manufacturer number | 96521080 |