• The item cannot be ordered due to missing prices.

Manutork® mechanical calibration system 400 N·m

Article no.: 654240 400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±0.5
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 400 Nm
    Direction of tightening For right and left-hand tightening
    Torque measuring accuracy ±0.5 %
    Interface USB interface
    Test certificate Manufacturer’s test certificate
    Measuring range 6 – 60 Nm; 40 – 400 Nm
    overall length 1,070 mm
    for wrench length up to 815 mm
    Weight 34 kg
    Square socket 3/8 in; 3/4 in
    Power supply Mains operated
    Type of product Calibration and adjustment device

    Identification numbers & Classifications

    Article number 654240 400
    EAN / GTIN 4018754294312
    Manufacturer number 96521081

    Description

    Version:

    Complete calibration system with components well matched to each other. A special torque transmission system avoids movement of the torque application point during calibration.

    Application:

    Calibration means the regular checking of the precision and reliability of torque drive tools and the documenting and management thereof. For torque drive tools to deliver precise and reliable measurement values over a long period of time, they must be checked regularly for calibration, and documented.

    Supplied with:

    Mechanical operating device for even and precise loading of the torque wrench. This ensures that in accordance with DIN EN ISO 6789 the torque is applied slowly and progressively.
    • 2 transducers Laboratory size 6 – 60 Nm and 40 – 400 Nm (display divergence from the measured value is ±0.5 %) with DAkkS calibration certificate.
    • Software for generating calibration certificates to DIN EN ISO 6789 and measuring equipment management.
    • USB adaptor cable for connecting measurement transducers to a PC.
    • 4 square drive adaptors to accept various square drives.

    Supplied with:

    Calibration adaptor (internal square drive × external square drive): 1/4 inch × 3/8 inch;
    1/4 inch × 3/4 inch;
    3/8 inch × 3/4 inch;
    1/2 inch × 3/4 inch

    Note:

    An additional test set is required for testing torque screwdrivers. Requirements for PC: min. 1 USB port.
    Further transducers available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart