• The item cannot be ordered due to missing prices.

“O” ring for sockets, 1.1/2 inch, ⌀: 95mm

Article no.: 653990 95

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

95 mm
Type of product Rubber retainer

Identification & Classification

Article number 653990 95
EAN / GTIN 4991644508112
Manufacturer number 1701B
Manufacturer Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Suitable for:

Sockets 41 - 105 mm, extensions, universal joint and locking pins.

Suitable for:

Sockets (width across flats): 41 − 90 mm
and No. 653960 – 3970

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart