• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1.1/2 inch 105 mm

Article no.: 653950 105

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1,1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 105 mm
Square drive 1,1/2 in
⌀ drive output end 146 mm
Length 120 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 653950 105
EAN / GTIN 4991644465330
Manufacturer number 17400M 105MM

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Standard:

DIN 3129

Material:

Chromium-molybdenum steel, surface manganese phosphated.

Note:

Further sizes and types on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart